Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Shaped Seal, Black, 500 ft L

  • Mfr # X119BT-500

  • Zoro # G322631750


product price: $882.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X119BT-500
Zoro #
G322631750
UPC #
-
Country of Origin
United States

Description

D-Shaped Seal, Overall Length 500 ft, Overall Width 3/4 in, Overall Height 3/8 in, Color Black, Seal Shape D-Shaped, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL 50E, UL 94HB, Resistance Properties Compression Set-Resistant, Temperature-Resistant, Ozone-Resistant, Sunlight Aging-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.