Shop TRIM-LOK
See all product information
Create Account
Edge Trim, PVC, Metal, 25 ft Length, 5/8 in Overall Width, Style: Edge Trim with Dual Grip Tongue
Mfr # 1660SB3-349-25
Zoro # G4163577
product price:Â $64.29
/eaKey Features
Material
PVC, Metal
Overall Height
3/4 in
Overall Width
5/8 in
Length
25 ft
Style
Edge Trim with Dual Grip Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1660SB3-349-25
- Zoro #
- G4163577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3/4 in
- Overall Width
- 5/8 in
- Length
- 25 ft
- Leg Length
- 5/8 in
- Bulb Dia.
- 0.09 in
- Overall Length
- 25 ft
- Inside Height
- 1/16 in
- For Material Thickness
- 0.250 in to 0.500 in
- Outside Edge Trim Width
- 5/8 in
- For Material Thickness - Maximum
- 1/2 in
- Trim Width
- 23/32 in
- Inside Length
- 3/32 in
- For Material Thickness - Minimum
- 1/4 in
- Wire Rope Length
- 25 ft
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.250 in to 0.500 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 3/4 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Double Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.