This item is Discontinued.

Trim-Lok Lid Seal, Foam Double Bulb, 100 ft. X1145BT-100

Lid Seal, Foam Double Bulb, 100 ft. (Discontinued)

  • Mfr # X1145BT-100
  • Zoro # G4163455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1145BT-100
Zoro #
G4163455
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Overall Height
0.50 in
Overall Width
1.5 in
Core Dia.
.150 in
Overall Length
100 ft

Details

Style
Double Bulb Lid
Material
EPDM
Backing Type
Foam Acrylic
Application
High Loads of Stress And Force
Color
Black
Item
Adhesive Foam Lid Seal
For Use With
Windows/Doors
Seal Shape
Double Bulb
Includes
Foam Acrylic Adhesive Backing

Description

Adhesive Foam Lid Seal, Overall Length 100 ft, Overall Width 1.5 in, Overall Height 0.50 in, Seal Shape Double Bulb, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.