Zoro Homepage

Piano Hinge, Full Surface Mounting

  • Mfr # I11782-010

  • Zoro # G522603335


product price: $72.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I11782-010
Zoro #
G522603335
UPC #
-
Country of Origin
United States

Description

Piano Hinge, PVC Material, 3,190 lb/sq in Load Capacity, 4 ft Door Leaf Height, 4 ft Frame Leaf Height, 1 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.418 in Door Leaf Thickness, 0.421 in Frame Leaf Thickness, FMVSS 302, UL94 HB Standards, 2 1/8 in Overall Width, ADA Compliant No, Features Ambulance and Emergency Vehicle Storage Doors, Overland Truck Cap Toppers, RV and Motorhome Storage Compartments, Truck Camper Shells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.