Piano Hinge, Full Surface Mounting
Mfr # I11782-6
Zoro # G622603136
product price: $175.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I11782-6
Zoro #
G622603136
UPC #
-
Country of Origin
United States
Description
Piano Hinge, PVC Material, 3,190 lb/sq in Load Capacity, 6 ft Door Leaf Height, 6 ft Frame Leaf Height, 1 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.418 in Door Leaf Thickness, 0.421 in Frame Leaf Thickness, FMVSS 302, UL94 HB Standards, 2 1/8 in Overall Width, ADA Compliant No, Features Ambulance and Emergency Vehicle Storage Doors, Overland Truck Cap Toppers, RV and Motorhome Storage Compartments, Truck Camper Shells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.