Zoro Homepage

Rubber Edge Trim, Black, 250 ft L

  • Mfr # X2005-250

  • Zoro # G122603728


product price: $527.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2005-250
Zoro #
G122603728
UPC #
-
Country of Origin
United States

Description

Rubber Edge Trim, Application Agriculture, Automobiles, Marine, Bulb Location Not Applicable, Color Black, For Location Internal/External Installation, Hardness 70A, Overall Length 250 ft, Profile Shape Square, Resistance Properties Abrasion Resistant, Acid Resistant, Alkaline Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.