Zoro Homepage

Rubber Seal, Black, 100 ft L

  • Mfr # X402BT-100

  • Zoro # G322603511


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X402BT-100
Zoro #
G322603511
UPC #
-
Country of Origin
United States

Description

Rubber Seal, Overall Length 100 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape Bulb, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL 50E, UL 94HB, Resistance Properties Compression Set-Resistant, Temperature-Resistant, Ozone-Resistant, Sunlight Aging-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.