This item is Discontinued.

Trim-Lok Rubber Seal, P-Shaped, 0.76"H, 200 ft. X1750HT-200

Rubber Seal, P-Shaped, 0.76"H, 200 ft. (Discontinued)

  • Mfr # X1750HT-200
  • Zoro # G4163330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1750HT-200
Zoro #
G4163330
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft
Overall Height
0.76 in
Overall Width
0.942 in
Overall Length
200 ft

Details

Style
D-Shaped
Material
EPDM
Backing Type
Pressure Sensitive
Application
Light Duty Dynamic Applications
Item
Adhesive Foam Rubber Seal
Color
Black
Seal Shape
P-Shaped
Includes
Pressure Sensitive Adhesive
For Use With
Windows/Doors

Description

Adhesive Foam Rubber Seal, Overall Length 200 ft, Overall Width 0.942 in, Overall Height 0.76 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive, Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.