Crown Rectangle Rubber Seal w/Adhesive Back, 500 ft. x .25"H x .5"W (Discontinued)
- Mfr # X114HT-500
- Zoro # G4012425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X114HT-500
Zoro #
G4012425
UPC #
-
Country of Origin
Unknown
Dimensions
Length
500 ft
Overall Height
.25 in
Overall Width
.5 in
Overall Length
500 ft
Details
Style
Ribbed
Material
EPDM
Backing Type
Pressure Sensitive
Application
Weatherproofing Seal
Color
Black
Item
Adhesive Foam Rubber Seal
Standards
FMVSS 302
Stays Flexible to
-20 Degrees to 150 Degrees F
Includes
Pressure Sensitive Adhesive Backing
Seal Shape
Crown Rectangle
For Use With
Windows/Doors
Description
Adhesive Foam Rubber Seal, Overall Length 500 ft, Overall Width .5 in, Overall Height .25 in, Color Black, Seal Shape Crown Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Application Weatherproofing Seal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.