Edge Grip Seal, EPDM Sponge Rubber (Bulb), PVC (Trim), 250 ft. Length, 1" Overall Width (Discontinued)
- Mfr # 4100B3X3/32C-250
- Zoro # G4033951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100B3X3/32C-250
Zoro #
G4033951
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7/16"
Overall Width
1"
Length
250 ft.
Leg Length
9/16"
Bulb Dia.
7/16"
Details
Material
EPDM
Item
Edge Grip Seal
Style
Trim with a Side Bulb
Color
Black (Trim)
Min. Temp. (F)
-20
Fits Edge
3/32"
Application
Weatherproofing Seal
Max. Temp. (F)
150
Standards
FMVSS 302
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, Material EPDM, Overall Height 0.9995 in, Overall Width 0.437 in, Standards FMVSS 302
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.