Edge Grip Seal, EPDM, 250 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (Discontinued)
- Mfr # 4100B3X3/16A-250
- Zoro # G3916805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4100B3X3/16A-250
Zoro #
G3916805
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
.5312 in
Overall Width
0.7945 in
Length
250 ft
Leg Length
.5312 in
Bulb Dia.
0.437 in
Details
Item
Edge Grip Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Application
Weatherproofing Seal
Fits Edge
0.1875 in
Max. Temp. (F)
150
Standards
FMVSS 302
Min. Temp. (F)
-20
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, Material EPDM, Overall Height .5312 in, Overall Width 0.7945 in, Standards FMVSS 302
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.