Zoro Homepage

Trim Seal, Black, 25 ft L

  • Mfr # 7M062B3X1/16A-25

  • Zoro # G622631689


product price: $48.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M062B3X1/16A-25
Zoro #
G622631689
UPC #
-
Country of Origin
United States

Description

Trim Seal, Application Doors, RVs, Trucks, Tool Boxes, Color Black, For Location External Installation, Hardness 85A, Overall Length 25 ft, Profile Shape Rounded, Resistance Properties Ozone Resistant, Steam Resistant, Water Resistant, Standards FAA/FAR 23.853, FMVSS 302, UL 50E, UL 94HB, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.