Zoro Homepage

Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H

  • Mfr # DDA2513-100

  • Zoro # G5120053


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-40 Degrees F
Leg Length
7/16 in
Max. Temp. (F)
212 Degrees F
Style
Trim
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDA2513-100
Zoro #
G5120053
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
7/16 in
Length
100 ft
Overall Width
7/16 in
Overall Height
7/8 in
For Material Thickness
0.125 in
Outside Edge Trim Width
7/16 in
Overall Length
100 ft
Trim Width
7/16 in
For Material Thickness - Minimum
1/25 in
Bulb Diameter
7/16 in
Inside Length
7/16 in
For Material Thickness - Maximum
1/8 in

Description

Trim Seal, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/8 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Specialty Bulb, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.