Zoro Homepage

Black Vinyl Seal 100 ft L, 7/16 in W, 1/2 in H

  • Mfr # DD1604BT-100

  • Zoro # G5120071


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-20 Degrees F
Application
Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal
Max. Temp. (F)
150 Degrees F
Style
Pedestal
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1604BT-100
Zoro #
G5120071
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Overall Height
1/2 in
Overall Width
7/16 in
Bulb Dia.
0.433 in
Overall Length
100 ft
Inside Height
7/16 in
Inside Diameter
11/32 in

Description

Trim Seal, Overall Length 100 ft, Overall Width 7/16 in, Overall Height 1/2 in, Color Black, Seal Shape Bulb, UL Fire Rating UL94HB, Material EPDM, Standards IATF 16949, ISO 9001, RoHS Compliant, UL50, Rib Depth Not Applicable, Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.