Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Roller Frame & Cover, Roller, Wood Handle, 2" Rollers

  • Mfr # HR-1

  • Zoro # G4164679


product price: $49.79
/ea

Key Features

Roller Length
2"
Handle Material
Wood
Style
Roller
Overall Length
7"
Features
A Handheld Roller to Assist with The Correct Application Pressure Needed for All Rubber Seal Adhesives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1
Zoro #
G4164679
UPC #
-
Country of Origin
United States

Dimensions

Roller Length
2"
Overall Length
7"

Details

Item
Paint Roller Frame & Cover
Handle Material
Wood
Style
Roller
Features
A Handheld Roller to Assist with The Correct Application Pressure Needed for All Rubber Seal Adhesives
Paint Type
Adhesives
Roller Frame Style
Roller Frame
Handle Color
Brown
Paint Roller Type
Rubber Seal Roller
Roller Frame Type
Mini

Description

Handheld Roller, n/a, Dispenses n/a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.