Zoro Homepage

Rubber Edge Trim, 100ft L, 5/16 in W

  • Mfr # X1003-100

  • Zoro # G809982498


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19/64 in
Overall Width
3/8 in
Material
Neoprene
Leg Length
3/8 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1003-100
Zoro #
G809982498
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19/64 in
Overall Width
3/8 in
Leg Length
3/8 in
Overall Length
100 ft
Inside Width
17/64 in
For Material Thickness
1/8 in
Inside Height
1/8 in
Inside Radius
1/2 in
Inside Length
1/8 in
For Material Thickness - Maximum
1/8 in
Trim Width
5/16 in

Details

Material
Neoprene
Application
Automobiles
Item
Edge Trim
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Hardness
70A
Color
Black
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Profile Shape
Rounded
Outer Material
Neoprene
Service Temperature - Minimum
-40 Degrees F
Includes Bulb
Bulb Not Included
Series
X1003
For Materials
Sheet Metal
Service Temperature - Maximum
212 Degrees F
Includes Core
Core Not Included
Product Type
Edge Trim
Fire Classification
FMVSS 302
Operating Temperature - Minimum
-40 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 1/2 in, Inside Width 17/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 19/64 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.