Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edge Trim, 100ft L, 5/16 in W

  • Mfr # X2004-100

  • Zoro # G709982529


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5/16 in
Overall Width
3/8 in
Material
Neoprene
Leg Length
3/8 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2004-100
Zoro #
G709982529
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/16 in
Overall Width
3/8 in
Leg Length
3/8 in
Inside Width
5/16 in
For Material Thickness
3/16 in
Overall Length
100 ft
Inside Height
3/16 in
Inside Radius
2 in
Trim Width
5/16 in
Inside Length
3/16 in
For Material Thickness - Maximum
3/16 in

Details

Material
Neoprene
Application
Automobiles
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Color
Black
Resistance Properties
Ozone Resistant, Wear Resistant
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Hardness
70A
Item
Edge Trim
Includes Bulb
Bulb Not Included
Includes Core
Core Not Included
Operating Temperature - Maximum
212 Degrees F
Fire Classification
FMVSS 302
Profile Shape
Square
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Materials
Sheet Metal
Service Temperature - Minimum
-40 Degrees F
Product Type
Edge Trim
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
X2004
Outer Material
Neoprene

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Radius 2 in, Inside Width 5/16 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 5/16 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.