Zoro Homepage

Rubber Edge Trim, 100ft L, 7/16 in W

  • Mfr # X2015-100

  • Zoro # G309984824


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Overall Height
7/16 in
Overall Width
3/4 in
Color
Black
Inside Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2015-100
Zoro #
G309984824
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7/16 in
Overall Width
3/4 in
Inside Height
3/16 in
Inside Width
5/8 in
Leg Length
3/4 in
Overall Length
100 ft
For Material Thickness
3/16 in
Trim Width
7/16 in
For Material Thickness - Maximum
3/16 in
Inside Length
3/16 in

Details

Item
Edge Trim
Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Application
Automobiles
Hardness
70A
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Minimum Operating Temperature
-40 Degrees F
Profile Shape
Square
Service Temperature - Minimum
-40 Degrees F
For Materials
Sheet Metal
Series
X2015
Fire Classification
FMVSS 302
Includes Core
Core Not Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Outer Material
Neoprene
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-40 Degrees F
Product Type
Edge Trim
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Maximum
212 Degrees F

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 3/4 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.