Zoro Homepage

Rubber Edge Trim, 100ft L, 9/32 in W

  • Mfr # X2059-100

  • Zoro # G509982514


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9/32 in
Overall Width
3/8 in
Material
Neoprene
Leg Length
3/8 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2059-100
Zoro #
G509982514
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/32 in
Overall Width
3/8 in
Leg Length
3/8 in
Overall Length
100 ft
For Material Thickness
1/32 in
Inside Width
9/32 in
Inside Height
1/32 in
Inside Radius
1 1/2 in
Inside Length
1/32 in
Trim Width
9/32 in
For Material Thickness - Maximum
1/32 in

Details

Material
Neoprene
Application
Automobiles
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Item
Edge Trim
Resistance Properties
Ozone Resistant, Wear Resistant
Color
Black
Hardness
70A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
For Materials
Sheet Metal
Profile Shape
Square
Outer Material
Neoprene
Adhesive Type
Butyl Sealant, Hot Melt Glue
Product Type
Edge Trim
Operating Temperature - Maximum
212 Degrees F
Includes Core
Core Not Included
Includes Bulb
Bulb Not Included
Series
X2059
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Service Temperature - Minimum
-40 Degrees F
Fire Classification
FMVSS 302

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 1 1/2 in, Inside Width 9/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 9/32 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.