Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edge Trim, 25ft L, Black, 1/4 in W

  • Mfr # X1011-25

  • Zoro # G609982537


product price: $47.19
/ea

Key Features

Overall Height
1/4 in
Overall Width
1/2 in
Material
Neoprene
Leg Length
1/2 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1011-25
Zoro #
G609982537
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
1/2 in
Leg Length
1/2 in
Overall Length
25 ft
For Material Thickness
1/16 in
Inside Height
1/16 in
Inside Radius
1 1/2 in
Inside Width
3/8 in
Inside Length
1/16 in
For Material Thickness - Maximum
1/16 in
Trim Width
1/4 in

Details

Material
Neoprene
Application
Automobiles
Maximum Operating Temperature
212 Degrees F
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Color
Black
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Hardness
70A
Item
Edge Trim
Fire Classification
FMVSS 302
Includes Core
Core Not Included
Includes Bulb
Bulb Not Included
Service Temperature - Maximum
212 Degrees F
Service Temperature - Minimum
-40 Degrees F
Outer Material
Neoprene
Profile Shape
Rounded
Product Type
Edge Trim
Series
X1011
Operating Temperature - Maximum
212 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
For Materials
Sheet Metal
Operating Temperature - Minimum
-40 Degrees F

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1 1/2 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 1/2 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.