Rubber Edge Trim, 25ft L, Black, 3/16in W

  • Mfr # X1001-25

  • Zoro # G109984819


product price: $27.99
/ea

Key Features

Material
Neoprene
Overall Height
11/64 in
Overall Width
1/4 in
Color
Black
Leg Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1001-25
Zoro #
G109984819
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11/64 in
Overall Width
1/4 in
Leg Length
1/4 in
For Material Thickness
1/32 in
Inside Height
1/32 in
Inside Radius
1/2 in
Inside Width
11/64 in
Overall Length
25 ft
Trim Width
3/16 in
For Material Thickness - Maximum
1/32 in
Inside Length
1/32 in

Details

Material
Neoprene
Item
Edge Trim
Color
Black
Resistance Properties
Ozone Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
Hardness
70A
Maximum Operating Temperature
212 Degrees F
Application
Automobiles
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Service Temperature - Maximum
212 Degrees F
Outer Material
Neoprene
Operating Temperature - Minimum
-40 Degrees F
Profile Shape
Rounded
Service Temperature - Minimum
-40 Degrees F
For Materials
Sheet Metal
Fire Classification
FMVSS 302
Operating Temperature - Maximum
212 Degrees F
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Core
Core Not Included
Series
X1001

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 1/2 in, Inside Width 11/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 11/64 in, Overall Length 25 ft, Overall Width 1/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.