Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edge Trim, 25ft L, Black, 3/16in W

  • Mfr # X2008-25

  • Zoro # G709984776


product price: $37.59
/ea

Key Features

Material
Neoprene
Overall Height
3/16 in
Overall Width
5/16 in
Color
Black
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2008-25
Zoro #
G709984776
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in
Overall Width
5/16 in
Overall Length
25 ft
For Material Thickness
1/16 in
Leg Length
5/16 in
Inside Radius
1 in
Inside Height
1/16 in
Inside Width
1/4 in
For Material Thickness - Maximum
1/16 in
Inside Length
1/16 in
Trim Width
3/16 in

Details

Item
Edge Trim
Material
Neoprene
Color
Black
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Hardness
70A
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Application
Automobiles
Minimum Operating Temperature
-40 Degrees F
Includes Core
Core Not Included
Operating Temperature - Maximum
212 Degrees F
Outer Material
Neoprene
Service Temperature - Maximum
212 Degrees F
Product Type
Edge Trim
For Materials
Sheet Metal
Operating Temperature - Minimum
-40 Degrees F
Series
X2008
Profile Shape
Rounded
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Bulb
Bulb Not Included
Service Temperature - Minimum
-40 Degrees F
Fire Classification
FMVSS 302

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 25 ft, Overall Width 5/16 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.