Zoro Homepage

Rubber Edge Trim, 25ft L, Black, 7/16in W

  • Mfr # X2015-25

  • Zoro # G909982527


product price: $58.19
/ea

Key Features

Overall Height
7/16 in
Overall Width
3/4 in
Material
Neoprene
Leg Length
3/4 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2015-25
Zoro #
G909982527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7/16 in
Overall Width
3/4 in
Leg Length
3/4 in
Inside Width
5/8 in
Inside Height
3/16 in
Overall Length
25 ft
For Material Thickness
3/16 in
Inside Length
3/16 in
For Material Thickness - Maximum
3/16 in
Trim Width
7/16 in

Details

Material
Neoprene
Application
Automobiles
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Minimum Operating Temperature
-40 Degrees F
Item
Edge Trim
Maximum Operating Temperature
212 Degrees F
Hardness
70A
Color
Black
Resistance Properties
Ozone Resistant, Wear Resistant
Includes Core
Core Not Included
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Profile Shape
Rounded
Includes Bulb
Bulb Not Included
Service Temperature - Minimum
-40 Degrees F
Product Type
Edge Trim
Service Temperature - Maximum
212 Degrees F
Fire Classification
FMVSS 302
Outer Material
Neoprene
For Materials
Sheet Metal
Series
X2015
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.