Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edge Trim, 50ft L, 11/16 in W

  • Mfr # X1016-50

  • Zoro # G009982533


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43/64 in
Overall Width
1 in
Material
Neoprene
Leg Length
1 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1016-50
Zoro #
G009982533
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43/64 in
Overall Width
1 in
Leg Length
1 in
Inside Radius
2 1/2 in
Overall Length
50 ft
Inside Width
25/32 in
For Material Thickness
3/8 in
Inside Height
3/8 in
For Material Thickness - Maximum
3/8 in
Inside Length
3/8 in
Trim Width
11/16 in

Details

Material
Neoprene
Application
Automobiles
Resistance Properties
Ozone Resistant, Wear Resistant
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-40 Degrees F
Hardness
70A
Item
Edge Trim
Service Temperature - Minimum
-40 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Trim
Operating Temperature - Minimum
-40 Degrees F
Includes Bulb
Bulb Not Included
Series
X1016
Outer Material
Neoprene
Includes Core
Core Not Included
Profile Shape
Rounded
For Materials
Sheet Metal
Fire Classification
FMVSS 302

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/8 in, Hardness 70A, Inside Height 3/8 in, Inside Radius 2 1/2 in, Inside Width 25/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 43/64 in, Overall Length 50 ft, Overall Width 1 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.