Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edge Trim, 50ft L, 15/32 in W

  • Mfr # X1013-50

  • Zoro # G509982545


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15/32 in
Overall Width
3/4 in
Material
Neoprene
Leg Length
3/4 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1013-50
Zoro #
G509982545
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/32 in
Overall Width
3/4 in
Leg Length
3/4 in
Inside Radius
2 in
For Material Thickness
3/16 in
Overall Length
50 ft
Inside Height
3/16 in
Inside Width
9/16 in
For Material Thickness - Maximum
3/16 in
Trim Width
15/32 in
Inside Length
3/16 in

Details

Material
Neoprene
Application
Automobiles
Color
Black
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Maximum Operating Temperature
212 Degrees F
Hardness
70A
Item
Edge Trim
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Profile Shape
Rounded
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Edge Trim
Service Temperature - Minimum
-40 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Includes Bulb
Bulb Not Included
For Materials
Sheet Metal
Outer Material
Neoprene
Fire Classification
FMVSS 302
Includes Core
Core Not Included
Series
X1013
Service Temperature - Maximum
212 Degrees F

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Radius 2 in, Inside Width 9/16 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 15/32 in, Overall Length 50 ft, Overall Width 3/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.