Zoro Homepage

Rubber Edge Trim, 50ft L, 19/32 in W

  • Mfr # X1014-50

  • Zoro # G009982496


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37/64 in
Overall Width
13/16 in
Material
Neoprene
Leg Length
13/16 in
Application
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1014-50
Zoro #
G009982496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37/64 in
Overall Width
13/16 in
Leg Length
13/16 in
Inside Width
37/64 in
Inside Radius
3 in
Overall Length
50 ft
For Material Thickness
1/4 in
Inside Height
1/4 in
Trim Width
19/32 in
Inside Length
1/4 in
For Material Thickness - Maximum
1/4 in

Details

Material
Neoprene
Application
Automobiles
Resistance Properties
Ozone Resistant, Wear Resistant
Item
Edge Trim
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hardness
70A
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Color
Black
Includes Core
Core Not Included
Profile Shape
Rounded
Service Temperature - Minimum
-40 Degrees F
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Outer Material
Neoprene
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Fire Classification
FMVSS 302
Series
X1014
For Materials
Sheet Metal

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/4 in, Hardness 70A, Inside Height 1/4 in, Inside Radius 3 in, Inside Width 37/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 37/64 in, Overall Length 50 ft, Overall Width 13/16 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.