Rubber Edge Trim, 50ft L, Black, 3/16in W

  • Mfr # X1001-50

  • Zoro # G709984813


product price:  $50.99
/ea

Key Features

Material
Neoprene
Overall Height
11/64 in
Overall Width
1/4 in
Color
Black
Inside Height
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1001-50
Zoro #
G709984813
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11/64 in
Overall Width
1/4 in
Inside Height
1/32 in
Inside Radius
1/2 in
Leg Length
1/4 in
Inside Width
11/64 in
Overall Length
50 ft
For Material Thickness
1/32 in
Trim Width
3/16 in
Inside Length
1/32 in
For Material Thickness - Maximum
1/32 in

Details

Material
Neoprene
Item
Edge Trim
Color
Black
Application
Automobiles
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Hardness
70A
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Resistance Properties
Ozone Resistant, Wear Resistant
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
X1001
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Trim
Service Temperature - Minimum
-40 Degrees F
For Materials
Sheet Metal
Includes Core
Core Not Included
Service Temperature - Maximum
212 Degrees F
Fire Classification
FMVSS 302
Includes Bulb
Bulb Not Included
Profile Shape
Rounded
Outer Material
Neoprene
Operating Temperature - Minimum
-40 Degrees F

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 1/2 in, Inside Width 11/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 11/64 in, Overall Length 50 ft, Overall Width 1/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.