Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 50ft L, Black, 7/16in W
- Mfr # X2015-50
- Zoro # G509982521
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7/16 in
Overall Width
3/4 in
Material
Neoprene
Leg Length
3/4 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2015-50
- Zoro #
- G509982521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7/16 in
- Overall Width
- 3/4 in
- Leg Length
- 3/4 in
- Overall Length
- 50 ft
- Inside Height
- 3/16 in
- For Material Thickness
- 3/16 in
- Inside Width
- 5/8 in
- Inside Length
- 3/16 in
- Trim Width
- 7/16 in
- For Material Thickness - Maximum
- 3/16 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 7/16 in, Overall Length 50 ft, Overall Width 3/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.