Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, Neoprene, 9/16 in Overall Width

  • Mfr # X2011-100

  • Zoro # G609984821


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Overall Height
3/8 in
Overall Width
9/16 in
Color
Black
Inside Radius
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2011-100
Zoro #
G609984821
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Width
9/16 in
Inside Radius
2 in
Inside Width
3/8 in
For Material Thickness
3/16 in
Inside Height
3/16 in
Overall Length
100 ft
Leg Length
9/16 in
For Material Thickness - Maximum
3/16 in
Trim Width
3/8 in
Inside Length
3/16 in

Details

Item
Edge Trim
Material
Neoprene
Color
Black
Resistance Properties
Ozone Resistant, Wear Resistant
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Application
Automobiles
Hardness
70A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Materials
Sheet Metal
Series
X2011
Profile Shape
Rounded
Includes Bulb
Bulb Not Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Outer Material
Neoprene
Service Temperature - Maximum
212 Degrees F
Includes Core
Core Not Included
Product Type
Edge Trim
Fire Classification
FMVSS 302
Service Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Radius 2 in, Inside Width 3/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 9/16 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.