Zoro Homepage

Rubber Seal, D-Shaped, 0.38"W x 100 ft.

  • Mfr # X105BT-100

  • Zoro # G4164666


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Style
D-Shaped
Overall Width
3/8 in
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X105BT-100
Zoro #
G4164666
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Overall Height
7/16 in
Overall Width
3/8 in
Core Dia.
0.188 in
Core Diameter
3/16 in
Overall Length
100 ft

Description

Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 7/16 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.