Rubber Seal, D-Shaped, 0.5"W x 500 ft.
Mfr # X101HT-500
Zoro # G4181992
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Style
D-Shaped
Overall Width
1/2 in
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X101HT-500
Zoro #
G4181992
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Overall Height
1/2 in
Overall Width
1/2 in
Core Dia.
0.188 in
Overall Length
500 ft
Core Diameter
3/16 in
Description
Seal, Overall Length 500 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.