Rubber Seal, D-Shaped, 0.63"W x 100 ft.
Mfr # X109BT-100
Zoro # G4216231
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Style
D-Shaped
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X109BT-100
Zoro #
G4216231
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Overall Height
3/8 in
Overall Width
5/8 in
Overall Length
100 ft
Details
Style
D-Shaped
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Item
Seal
Color
Black
Standards
File # MH49032 - UL50, FMVSS 302
Stays Flexible to
-20 Degrees to 150 Degrees F
Seal Shape
D-Shaped
Product Type
Seal
For Use With
Windows/Doors
Includes
Foam Acrylic Adhesive Backing
UL Fire Rating
UL94HB
Seal Type
Tape
Temperature - Maximum
150 Degrees F
Temperature - Minimum
-20 Degrees F
Ribbing
Non-Ribbed
Mounting Style
Self-Adhesive
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Description
Seal, Overall Length 100 ft, Overall Width 5/8 in, Overall Height 3/8 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.