Rubber Seal, D-Shaped, 1"W x 25ft.
Mfr # X1678HT-25
Zoro # G4163385
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Style
D-Shaped
Overall Height
1 in
Overall Width
1 in
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1678HT-25
Zoro #
G4163385
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1 in
Overall Width
1 in
Core Dia.
0.5 in
Overall Length
25 ft
Core Diameter
1/2 in
Details
Style
D-Shaped
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Light Duty Dynamic Applications
Item
Seal
Color
Black
Standards
File # MH49032 - UL50, FMVSS 302
Seal Shape
D-Shaped
Includes
Pressure Sensitive Adhesive Backing
For Use With
Windows/Doors
Product Type
Seal
Ribbing
Non-Ribbed
Temperature - Maximum
150 Degrees F
UL Fire Rating
UL94HB
Mounting Style
Self-Adhesive
Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Seal Type
Tape
Description
Seal, Overall Length 25 ft, Overall Width 1 in, Overall Height 1 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/2 in, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.