Zoro Homepage

Rubber Seal, D-Shaped, 1"W x 25ft.

  • Mfr # X5272HT-25

  • Zoro # G4163446


product price: $74.19
/ea

Key Features

Style
D-Shaped
Overall Width
1 in
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Light Duty Dynamic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5272HT-25
Zoro #
G4163446
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Height
1 in
Overall Width
1 in
Overall Length
25 ft

Details

Style
D-Shaped
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Light Duty Dynamic Applications
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Seal Shape
D-Shaped
Includes
Pressure Sensitive Adhesive Backing
For Use With
Windows/Doors
Product Type
Seal
Temperature - Maximum
150 Degrees F
Seal Type
Tape
UL Fire Rating
UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Mounting Style
Self-Adhesive
Ribbing
Non-Ribbed
Temperature - Minimum
-20 Degrees F

Description

Seal, Overall Length 25 ft, Overall Width 1 in, Overall Height 1 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.