Zoro Homepage

Rubber Seal, Rectangle, 0.75"W x 25 ft.

  • Mfr # X274HT-25

  • Zoro # G4338162


product price: $39.49
/ea

Key Features

Style
Solid Rectangle
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X274HT-25
Zoro #
G4338162
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Overall Height
1/4 in
Overall Width
3/4 in
Overall Length
25 ft

Details

Style
Solid Rectangle
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Item
Seal
Color
Black
Standards
File # MH49032 - UL50, FMVSS 302
For Use With
Windows/Doors
Stays Flexible to
-20 Degrees to 150 Degrees F
Product Type
Seal
Seal Shape
Rectangle
Includes
Pressure Sensitive Adhesive Backing
UL Fire Rating
UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Temperature - Maximum
150 Degrees F
Seal Type
Tape
Temperature - Minimum
-20 Degrees F
Mounting Style
Self-Adhesive
Ribbing
Non-Ribbed

Description

Seal, Overall Length 25 ft, Overall Width 3/4 in, Overall Height 1/4 in, Color Black, Seal Shape Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.