Rubber Seal, Ribbed, .063"W x 25 ft.
Mfr # X103HT-25
Zoro # G3953257
product price: $25.29
/eaKey Features
Style
Ribbed
Overall Width
1/16 in
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X103HT-25
Zoro #
G3953257
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
3/8 in
Overall Width
1/16 in
Rib Depth
.1
Overall Length
25 ft
Details
Style
Ribbed
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Weatherproofing Seal
Item
Seal
Color
Black
Standards
File # MH49032 - UL50, FMVSS 302
Product Type
Seal
Includes
Pressure Sensitive Adhesive Backing
Seal Shape
Flat
For Use With
Windows/Doors
Stays Flexible to
-20 Degrees to 150 Degrees F
UL Fire Rating
UL94HB
Seal Type
Tape
Ribbing
Ribbed
Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Mounting Style
Self-Adhesive
Temperature - Maximum
150 Degrees F
Description
Seal, Overall Length 25 ft, Overall Width 1/16 in, Overall Height 3/8 in, Color Black, Seal Shape Flat, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .1, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.