Rubber Seal, Triangle, 0.625"H x 25 ft.
Mfr # X2123HT-25
Zoro # G4163236
product price: $31.99
/eaKey Features
Style
Triangle
Length
25 ft
Overall Height
5/8 in
Overall Width
5/8 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2123HT-25
Zoro #
G4163236
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
5/8 in
Overall Width
5/8 in
Overall Length
25 ft
Details
Style
Triangle
Material
EPDM
Backing Type
Pressure Sensitive Adhesive
Application
Light Duty Dynamic Applications
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Includes
Pressure Sensitive Adhesive Backing
For Use With
Windows/Doors
Product Type
Seal
Seal Shape
Triangle
Mounting Style
Self-Adhesive
Temperature - Minimum
-20 Degrees F
UL Fire Rating
UL94HB
Ribbing
Non-Ribbed
Temperature - Maximum
150 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Seal Type
Tape
Description
Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 5/8 in, Color Black, Seal Shape Triangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.