Rubber Seal, Tubing, 0.24"W x 100 ft.
Mfr # X310-100
Zoro # G3991967
product price: $72.19
/eaKey Features
Style
Tubing
Overall Width
1/4 in
Material
EPDM
Backing Type
Plain
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X310-100
Zoro #
G3991967
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Overall Width
1/4 in
Core Dia.
0.174 in
Core Diameter
11/64 in
Overall Length
100 ft
Flange Thickness
1/32 in
Inside Diameter
3/16 in
Thickness
1/32 in
Description
Seal, Overall Length 100 ft, Overall Width 1/4 in, Overall Height Not Applicable, Color Black, Seal Shape Tube, Flange Thickness 1/32 in, For Use With Windows/Doors, Includes Plain, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Foam Rubber Seal, Core Diameter 11/64 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.