Rubber Seal, Tubing, 0.38"W x 25 ft.
Mfr # X313-25
Zoro # G4043532
product price: $23.39
/eaKey Features
Style
Tubing
Overall Width
3/8 in
Material
EPDM
Backing Type
Plain
Application
Weatherproofing Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X313-25
Zoro #
G4043532
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Width
3/8 in
Core Dia.
0.28 in
Overall Length
25 ft
Core Diameter
9/32 in
Inside Diameter
9/32 in
Thickness
3/64 in
Description
Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height Not Applicable, Color Black, Seal Shape Tube, For Use With Windows/Doors, Includes Plain, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Foam Rubber Seal, Core Diameter 9/32 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.