Weather Seal, EPDM Rubber, Black, 100 ft L

  • Mfr # X1145BT-100

  • Zoro # G808851054


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor
Overall Length
100 ft
Color
Black
Product Type
Weather Seal
Overall Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1145BT-100
Zoro #
G808851054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Height
9/16 in
Overall Width
1 1/2 in
Wall Thickness
3 mm
Thickness
1/8 in

Details

For Use With
Outdoor
Color
Black
Item
Weather Seal
Product Type
Weather Seal
Standards
FMVSS 302, UL50
Material
EPDM
UL Fire Rating
UL94HB
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Double Bulb
Application
Automotive
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Temperature - Minimum
-20 Degrees F
Seal Shape
Double Bulb
Temperature - Maximum
158 Degrees F
Mounting Style
Self-Adhesive
Seal Type
Tape
Ribbing
Ribbed

Description

Weather Seal, Overall Length 100 ft, Overall Width 1 1/2 in, Overall Height 9/16 in, Color Black, Seal Shape Double Bulb, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Double Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant, Wall Thickness 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.