Zoro Homepage

Seal, EPDM Rubber, Black, 100 ft L

  • Mfr # X1712BT-100

  • Zoro # G709982499


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor
Overall Length
100 ft
Color
Black
Product Type
Seal
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1712BT-100
Zoro #
G709982499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Height
5/8 in
Overall Width
1 in

Details

For Use With
Outdoor
Color
Black
Item
Seal
Product Type
Seal
Standards
FMVSS 302, UL50E
Profile Shape
D
Material
EPDM
UL Fire Rating
UL94HB
Minimum Operating Temperature
-29 Degrees C
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
70 Degrees C
Ribbing
Ribbed
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
158 Degrees F
Mounting Style
Self-Adhesive
Seal Shape
D-Shaped
Seal Type
Tape

Description

Seal, Overall Length 100 ft, Overall Width 1 in, Overall Height 5/8 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50E, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -29 Degrees C, Profile Shape D, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.