Zoro Homepage

Seal, EPDM Rubber, Black, 25 ft L

  • Mfr # X1568BT-25

  • Zoro # G309984794


product price: $59.19
/ea

Key Features

For Use With
Outdoor
Overall Length
25 ft
Color
Black
Product Type
Seal
Overall Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1568BT-25
Zoro #
G309984794
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Height
3/32 in
Overall Width
19/32 in

Details

For Use With
Outdoor
Color
Black
Item
Seal
Product Type
Seal
Standards
FMVSS 302, UL50
UL Fire Rating
UL94HB
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Material
EPDM
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Ribbed
Application
Automotive
Mounting Style
Self-Adhesive
Ribbing
Ribbed
Temperature - Maximum
158 Degrees F
Temperature - Minimum
-20 Degrees F
Seal Shape
Flat
Seal Type
Tape

Description

Seal, Overall Length 25 ft, Overall Width 19/32 in, Overall Height 3/32 in, Color Black, Seal Shape Flat, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Ribbed, Resistance Properties Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.