Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09
Mfr # LK1615-100
Zoro # G4056717
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Style
Single Piece
Fits Edge
0.06 in to 0.09 in
Fits Glass
3/16 in to 1/4 in
Min. Clearance Between Glass and Edge
0.3125 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK1615-100
Zoro #
G4056717
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Overall Height
0.94 in
For Edge Thickness - Minimum
1/16 in
For Glass Thickness - Minimum
3/16 in
Overall Length
100 ft
For Edge Thickness - Maximum
3/32 in
For Glass Thickness - Maximum
1/4 in
Details
Style
Single Piece
Fits Edge
0.06 in to 0.09 in
Fits Glass
3/16 in to 1/4 in
Item
Locking Gasket
Min. Clearance Between Glass and Edge
0.3125 in
Material
EPDM
Color
Black
Application
Window Seal
Operating Temperature - Minimum
-30 Degrees F
Weight per Foot
0.275 lb
Product Type
Locking Gasket
Locking Style
One-Piece Self-Locking
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Clearance Between Glass and Edge - Minimum
0.31 in
For Materials
Fiberglass, Glass, Metal
Standards
ASTM D2000 M2BA710 C12, EA14, F17, Z1, Z2, Z3
Operating Temperature - Maximum
158 Degrees F
Description
Locking Gasket, Style Single Piece, Fits Edge 0.06 in to 0.09 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.