Trim Seal, 100 ft L, Black, PVC, 7/16 in W

  • Mfr # 100B3TPRFRX1/4-100

  • Zoro # G709982550


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1/2 in
Material
TPV
Leg Length
1/2 in
Application
Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles
Hardness
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B3TPRFRX1/4-100
Zoro #
G709982550
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Leg Length
1/2 in
Overall Length
100 ft
For Material Thickness
1/4 in
Inside Height
1/4 in
Trim Width
7/16 in
Inside Length
1/4 in
For Material Thickness - Maximum
1/4 in

Details

Material
TPV
Application
Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles
Hardness
85A
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Standards
UL50E File MH49032
Color
Black
Item
Trim Seal
Mount Type
Internal Metal Clips
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Series
100
Includes Bulb
Bulb Not Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Operating Temperature - Maximum
150 Degrees F
Texture
Pebble
Outer Material
PVC
Core Material
Aluminum
Includes Core
Core Included
Profile Shape
Single Gripping Finger

Description

Trim Seal, Application Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/4 in, Hardness 85A, Inside Height 1/4 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 1/2 in, Overall Length 100 ft, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.