Trim Seal, 100 ft L, Black, PVC, 9/32 in W

  • Mfr # 113B100B3X1/8E-100

  • Zoro # G210087768


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (PVC)
Color
Black
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL50
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113B100B3X1/8E-100
Zoro #
G210087768
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
1/8 in
For Material Thickness
1/8 in
Leg Length
9/16 in
Inside Radius
2 in
Overall Length
100 ft
Inside Length
3/8 in
Bulb Diameter
3/8 in
Trim Width
9/32 in
For Material Thickness - Maximum
1/8 in

Details

Material
Vinyl (PVC)
Item
Trim Seal
Color
Black
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL50
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Bulb Location
Side
Hardness
85A
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Mount Type
Internal Metal Clips
Core Material
Aluminum
Includes Bulb
Bulb Not Included
Series
100
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Outer Material
PVC
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Includes Core
Core Included
Profile Shape
Single Gripping Finger
Fire Classification
FAA/FAR 25.853, FMVSS 302
Operating Temperature - Maximum
158 Degrees F

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Side, Color Black, For Material Thickness 1/8 in, Hardness 85A, Inside Radius 2 in, Inside Width 1/8 in, Material Vinyl (PVC), Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Length 100 ft, Profile Shape Single Gripping Finger, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.