Trim Seal, 250 ft L, Black, PVC, 7/16 in W

  • Mfr # 100B3TPRFRX1/4-250

  • Zoro # G109016985


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Material
TPV
Overall Height
1/2 in
Color
Black
Leg Length
1/2 in
Standards
UL50E File MH49032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B3TPRFRX1/4-250
Zoro #
G109016985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Leg Length
1/2 in
For Material Thickness
1/4 in
Inside Height
1/4 in
Overall Length
250 ft
For Material Thickness - Maximum
1/4 in
Inside Length
1/4 in
Trim Width
7/16 in

Details

Material
TPV
Item
Trim Seal
Color
Black
Standards
UL50E File MH49032
Application
Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles
Hardness
85A
Mount Type
Internal Metal Clips
Maximum Operating Temperature
220 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Series
100
Outer Material
PVC
Includes Bulb
Bulb Not Included
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Texture
Pebble
Includes Core
Core Included
Profile Shape
Single Gripping Finger
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB

Description

Trim Seal, Application Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/4 in, Hardness 85A, Inside Height 1/4 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 1/2 in, Overall Length 250 ft, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.