Trim Seal, 250 ft L, Black, PVC, 9/32 in W

  • Mfr # 100B3TPRFRX1/8-250

  • Zoro # G009016986


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Material
TPV
Overall Height
9/16 in
Color
Black
Application
Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles
Leg Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B3TPRFRX1/8-250
Zoro #
G009016986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Leg Length
9/16 in
Inside Height
1/8 in
Overall Length
250 ft
For Material Thickness
1/8 in
Inside Length
1/8 in
Trim Width
9/32 in
For Material Thickness - Maximum
1/8 in

Details

Item
Trim Seal
Material
TPV
Color
Black
Application
Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles
Standards
UL50E File MH49032
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
220 Degrees F
Mount Type
Internal Metal Clips
Minimum Operating Temperature
-20 Degrees F
Hardness
85A
Profile Shape
Single Gripping Finger
Texture
Pebble
Includes Bulb
Bulb Not Included
Operating Temperature - Maximum
150 Degrees F
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Product Type
Trim Seal
Outer Material
PVC
Includes Core
Core Included
Series
100

Description

Trim Seal, Application Computer Cabinets, Spas, Industrial Machinery, Mass Transit, Playgrounds, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 85A, Inside Height 1/8 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 9/16 in, Overall Length 250 ft, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.