Trim Seal, EPDM, 100 ft Length, 1 1/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 7100B3X3/16A-100

  • Zoro # G3977653


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
1 1/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100B3X3/16A-100
Zoro #
G3977653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
1 1/8 in
Length
100 ft
Bulb Dia.
0.75 in
Leg Length
1/2 in
For Material Thickness
0.1875 in
Overall Length
100 ft
Outside Edge Trim Width
1/2 in
Inside Height
3/4 in
Inside Radius
2 1/2 in
Bulb Diameter
3/4 in
Trim Width
3/8 in
Inside Length
3/4 in
For Material Thickness - Maximum
3/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.1875 in
Standards
UL50E File MH49032
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Texture
Pebble
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Location
Opposite Side
Outer Material
PVC
Series
100
Includes Bulb
Bulb Included
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Included
Number of Bulbs
1
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Hardness
85A
Product Type
Trim Seal
Bulb Material
EPDM

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 3/4 in, Inside Radius 2 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 1 1/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.