Trim Seal, EPDM, 100 ft Length, 11/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X3/32A-100

  • Zoro # G4209414


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
11/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X3/32A-100
Zoro #
G4209414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
11/16 in
Length
100 ft
Bulb Dia.
0.437 in
Leg Length
9/16 in
For Material Thickness
0.09375 in
Overall Length
100 ft
Inside Height
7/16 in
Outside Edge Trim Width
9/16 in
Inside Radius
1 1/2 in
Inside Length
7/16 in
Trim Width
1/4 in
For Material Thickness - Maximum
3/32 in
Bulb Diameter
7/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.09375 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Includes Bulb
Bulb Included
Number of Bulbs
1
Texture
Pebble
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Core Material
Aluminum
Hardness
85A
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Opposite Side
Outer Material
PVC
Series
100
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Operating Temperature - Minimum
-20 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Material
EPDM
Product Type
Trim Seal
Includes Core
Core Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 11/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.