Trim Seal, EPDM, 100 ft Length, 13/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X1/4A-100

  • Zoro # G4215434


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
13/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100B3X1/4A-100
Zoro #
G4215434
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
13/16 in
Length
100 ft
Leg Length
1/2 in
Bulb Dia.
0.375 in
Outside Edge Trim Width
1/2 in
Overall Length
100 ft
For Material Thickness
0.250 in
Inside Height
3/8 in
Inside Length
3/8 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
1/4 in
Bulb Diameter
3/8 in
Trim Width
13/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.250 in
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Bulb Location
Opposite Side
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Series
100
Product Type
Trim Seal
Includes Bulb
Bulb Included
Core Material
Aluminum
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Operating Temperature - Maximum
150 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Texture
Pebble
Number of Bulbs
1
Includes Core
Core Included
Outer Material
PVC

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.250 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 13/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.